Hubbell Premise Wiring
Copper Solutions, Patch Cords, NEXTSPEED, Cat 6, Slim, 20 ft. Length, Pink
MFR #: HC6PK20
SKU: 26693271
UPC: 66262023315
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 66262023315 |
Series | NEXTSPEED |
Color | Pink |
Cable Type | UTP |
Category | Category 6 |
Connector Configurations | RJ45 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Rated Voltage | 600V AC kV |
Color Family | Pink |
Length | 20 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Copper Solutions, Patch Cords, NEXTSPEED, Cat 6, Slim, 20 ft. Length, Pink
MFR #: HC6PK20
SKU: 26693271
UPC: 66262023315
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 66262023315 |
Series | NEXTSPEED |
Color | Pink |
Cable Type | UTP |
Category | Category 6 |
Connector Configurations | RJ45 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Rated Voltage | 600V AC kV |
Color Family | Pink |
Length | 20 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.