Hubbell Premise Wiring
Copper Solutions, Patch Cord,NETSELECT, CAT6, Slim Style, Blue, 50' Length
MFR #: NSC6B50
SKU: 26117153
UPC: 88377850652
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 88377850652 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Color Family | Blue |
Length | 50 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Copper Solutions, Patch Cord,NETSELECT, CAT6, Slim Style, Blue, 50' Length
MFR #: NSC6B50
SKU: 26117153
UPC: 88377850652
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 88377850652 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Color Family | Blue |
Length | 50 ft. |
Sign In or provide a
ZIP code to view pricing.