
Copper Patch Cables, 7 ft., Black, Cat 6
×
Zero Connect
Copper Patch Cables, 7 ft., Black, Cat 6
MFR #: 6120-007
SKU: 25794253
UPC: 81394302504
Copper Patch Cables, Cat 6, 7 ft, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81394302504 |
UNSPSC | 26121666 |
Brand | ZERO CONNECT |
Series | Copper |
Color | Black |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ45 to RJ45 |
Shield type | Unshielded |
Color Family | Black |
Length | 7 ft. |
Sign In or provide a ZIP code
to view pricing.
Zero Connect
Copper Patch Cables, 7 ft., Black, Cat 6
MFR #: 6120-007
SKU: 25794253
UPC: 81394302504

Copper Patch Cables, 7 ft., Black, Cat 6
×
Sign In or provide a ZIP code
to view pricing.
Copper Patch Cables, Cat 6, 7 ft, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81394302504 |
UNSPSC | 26121666 |
Brand | ZERO CONNECT |
Series | Copper |
Color | Black |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ45 to RJ45 |
Shield type | Unshielded |
Color Family | Black |
Length | 7 ft. |
Sign In or provide a
ZIP code to view pricing.