
Copper Patch Cables, 1 ft., Blue, Cat 6
×
Zero Connect
Copper Patch Cables, 1 ft., Blue, Cat 6
MFR #: 6010-001
SKU: 25881600
UPC: 81394302153
Copper Patch Cables, Cat 6, 1 ft, Blue
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81394302153 |
UNSPSC | 26121666 |
Brand | ZERO CONNECT |
Series | Copper |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ45 to RJ45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 1 ft. |
Sign In or provide a ZIP code
to view pricing.
Zero Connect
Copper Patch Cables, 1 ft., Blue, Cat 6
MFR #: 6010-001
SKU: 25881600
UPC: 81394302153

Copper Patch Cables, 1 ft., Blue, Cat 6
×
Sign In or provide a ZIP code
to view pricing.
Copper Patch Cables, Cat 6, 1 ft, Blue
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81394302153 |
UNSPSC | 26121666 |
Brand | ZERO CONNECT |
Series | Copper |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ45 to RJ45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 1 ft. |
Sign In or provide a
ZIP code to view pricing.