Thumbnail Image






Copper-Bonded Ground Rod, Pointed, 3/4 in. dia, 10 ft., 13 mil Plating, 12.4 lb
×






nVent Erico
Copper-Bonded Ground Rod, Pointed, 3/4 in. dia, 10 ft., 13 mil Plating, 12.4 lb
MFR #: 613403
SKU: 25192950
UPC: 78285660988
View More
keyboard_arrow_down
keyboard_arrow_up
- 99.9% pure electrolytic copper coating
- Molecular bond to nickel-sealed high strength steel core
- Rods have a high carbon steel core and tip that provide superior strength when driving
- Copper coating will not crack when bent or tear when driven
- Minimum copper coating of 10 mils on rods listed to UL® 467
- nVent ERICO name, length, diameter and part number is roll-stamped within 12 in. (304,8 mm) of chamfered end
- UL logo and control number where applicable stamped on each rod for easy inspection after installation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78285660988 |
UNSPSC | 39121613 |
Connection Type | Other |
Material | Steel |
Sign In or provide a ZIP code
to view pricing.
nVent Erico
Copper-Bonded Ground Rod, Pointed, 3/4 in. dia, 10 ft., 13 mil Plating, 12.4 lb
MFR #: 613403
SKU: 25192950
UPC: 78285660988
Thumbnail Image






Copper-Bonded Ground Rod, Pointed, 3/4 in. dia, 10 ft., 13 mil Plating, 12.4 lb
×






Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- 99.9% pure electrolytic copper coating
- Molecular bond to nickel-sealed high strength steel core
- Rods have a high carbon steel core and tip that provide superior strength when driving
- Copper coating will not crack when bent or tear when driven
- Minimum copper coating of 10 mils on rods listed to UL® 467
- nVent ERICO name, length, diameter and part number is roll-stamped within 12 in. (304,8 mm) of chamfered end
- UL logo and control number where applicable stamped on each rod for easy inspection after installation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78285660988 |
UNSPSC | 39121613 |
Connection Type | Other |
Material | Steel |
Sign In or provide a
ZIP code to view pricing.