Thumbnail Image





Contractor Select CSS Switchable LED Strip Light, 96", 6,495 - 10,300 lumens, 35/ 40/ 50K
×





Lithonia (Acuity)
Contractor Select CSS Switchable LED Strip Light, 96", 6,495 - 10,300 lumens, 35/ 40/ 50K
MFR #: CSS L96 ALO4 MVOLT SWW3 80CRI
SKU: 26403932
UPC: 19304885273
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Lithonia Lighting CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application.
View More
keyboard_arrow_down
keyboard_arrow_up
- Tunable color temperature
- Adjustable wattage and lumens
- Steel housing
- Aligner locks in place for easy continuous row mounting
- Features a low-glare diffuse lens for enhanced aesthetic
- Damp location rated
- Dimmable LED strip lights
Warranty & Certifications
CSA Certification
DLC Standard
5 year warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 19304885273 |
UNSPSC | 39112102 |
Series | Contractor Select |
Fluorescent Lamp Type | F32T8 |
Lamp Type | Fluorescent |
No. of Lamps | 4 |
Sign In or provide a ZIP code
to view pricing.
Lithonia (Acuity)
Contractor Select CSS Switchable LED Strip Light, 96", 6,495 - 10,300 lumens, 35/ 40/ 50K
MFR #: CSS L96 ALO4 MVOLT SWW3 80CRI
SKU: 26403932
UPC: 19304885273
Thumbnail Image





Contractor Select CSS Switchable LED Strip Light, 96", 6,495 - 10,300 lumens, 35/ 40/ 50K
×





Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Lithonia Lighting CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application.
View More
keyboard_arrow_down
keyboard_arrow_up
- Tunable color temperature
- Adjustable wattage and lumens
- Steel housing
- Aligner locks in place for easy continuous row mounting
- Features a low-glare diffuse lens for enhanced aesthetic
- Damp location rated
- Dimmable LED strip lights
Warranty & Certifications
CSA Certification
DLC Standard
5 year warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 19304885273 |
UNSPSC | 39112102 |
Series | Contractor Select |
Fluorescent Lamp Type | F32T8 |
Lamp Type | Fluorescent |
No. of Lamps | 4 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.