Lenox
Contractor, Hole Saw, 5/8 to 3 in. Dia.
MFR #: 308201200G
SKU: 99524513
UPC: 08247230820
LENOX Contractor's SPEED SLOT® Hole Saw Kit, 17 Piece
View More
keyboard_arrow_down
keyboard_arrow_up
Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease; Larger, sharper teeth remove more wood for fast cutting; Speed Slot staircase design for fast, easy plug ejection
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08247230820 |
UNSPSC | 27111500 |
Type | Contractor |
Use With | Wood |
Hole Diameter | 5/8 to 3 in. |
Shank Size | 1/2 in. |
Sign In or provide a ZIP code
to view pricing.
Lenox
Contractor, Hole Saw, 5/8 to 3 in. Dia.
MFR #: 308201200G
SKU: 99524513
UPC: 08247230820
Sign In or provide a ZIP code
to view pricing.
LENOX Contractor's SPEED SLOT® Hole Saw Kit, 17 Piece
View More
keyboard_arrow_down
keyboard_arrow_up
Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease; Larger, sharper teeth remove more wood for fast cutting; Speed Slot staircase design for fast, easy plug ejection
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08247230820 |
UNSPSC | 27111500 |
Type | Contractor |
Use With | Wood |
Hole Diameter | 5/8 to 3 in. |
Shank Size | 1/2 in. |
Sign In or provide a
ZIP code to view pricing.