Jameson
Conduit Rodder 1/4 in. x 500 ft.
MFR #: 6-14-500M
SKU: 25276812
UPC: 81596301154
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Jameson 6-14-500M Easy Buddy Electrical Fish Tape Duct Rodder with 500 Feet of 1/4-inch Fiberglass Rod Marked Every 5 Feet
View More
keyboard_arrow_down
keyboard_arrow_up
The Easy Buddy's flexible 1/4 inch rod handles tight turns and long runs. Round, flexible rod slides easily over wires in occupied conduit. Exceptional bending strength for maneuvering tight turns. Will not kink. Accessories attach to rod for greater versatility and easier fishing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 81596301154 |
Brand | Easy Buddy |
Material | Fiberglass |
Type | Conduit Rodder |
Use With | Conduit |
Color | Orange |
Capacity | 500 ft. |
Conduit Size | 1 to 2 in. |
End Type | Pulling eye |
Kit Includes | End ferrule, splice ferrule, (3) emery cloths, (3) two-component epoxy adhesive sets, canvas accessory pouch |
Outer Diameter | 1/4 in. |
Tensile Strength (Pound) | 400 lb. |
Color Family | Orange |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Jameson
Conduit Rodder 1/4 in. x 500 ft.
MFR #: 6-14-500M
SKU: 25276812
UPC: 81596301154
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Jameson 6-14-500M Easy Buddy Electrical Fish Tape Duct Rodder with 500 Feet of 1/4-inch Fiberglass Rod Marked Every 5 Feet
View More
keyboard_arrow_down
keyboard_arrow_up
The Easy Buddy's flexible 1/4 inch rod handles tight turns and long runs. Round, flexible rod slides easily over wires in occupied conduit. Exceptional bending strength for maneuvering tight turns. Will not kink. Accessories attach to rod for greater versatility and easier fishing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 81596301154 |
Brand | Easy Buddy |
Material | Fiberglass |
Type | Conduit Rodder |
Use With | Conduit |
Color | Orange |
Capacity | 500 ft. |
Conduit Size | 1 to 2 in. |
End Type | Pulling eye |
Kit Includes | End ferrule, splice ferrule, (3) emery cloths, (3) two-component epoxy adhesive sets, canvas accessory pouch |
Outer Diameter | 1/4 in. |
Tensile Strength (Pound) | 400 lb. |
Color Family | Orange |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.