Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Hubbell Wiring Device - Kellems

Conduit Riser Support Grips, Single Weave, Closed Mesh, Ring Type, 6.00in. Conduit, Tin-Coated Bronze, 3.00-3.49in.

MFR #: 02211072
SKU: 88147159
UPC: 78358530588

View More

Conduit Riser Grips - Single Weave, Closed Mesh - Kellems® Conduit Riser Support Grips are available in closed mesh and in split mesh with lace or rod closures, to cover all applications including single cable or multiple wire support. Refer to page X-37 for grip selection assistance for cable bundles. The standard material is tin-coated bronze strand. The grip is permanently fastened to a support ring, resulting in a one piece unit which will allow air ventilation within the conduit. The ring will fit standard electrical rigid metal conduit and schedule 40 rigid PVC conduit only. Recommended safety factor is ten for catalog listed support grips.

   Product Details

ECCN EAR99
Country of Origin US - United States
UPC 78358530588
UNSPSC 39121719
Color Metallic
Color Family Metallic

Something incorrect? Let us know

CANCEL

Hubbell Wiring Device - Kellems

Conduit Riser Support Grips, Single Weave, Closed Mesh, Ring Type, 6.00in. Conduit, Tin-Coated Bronze, 3.00-3.49in.

MFR #: 02211072
SKU: 88147159
UPC: 78358530588

View More

Conduit Riser Grips - Single Weave, Closed Mesh - Kellems® Conduit Riser Support Grips are available in closed mesh and in split mesh with lace or rod closures, to cover all applications including single cable or multiple wire support. Refer to page X-37 for grip selection assistance for cable bundles. The standard material is tin-coated bronze strand. The grip is permanently fastened to a support ring, resulting in a one piece unit which will allow air ventilation within the conduit. The ring will fit standard electrical rigid metal conduit and schedule 40 rigid PVC conduit only. Recommended safety factor is ten for catalog listed support grips.

   Product Details

ECCN EAR99
Country of Origin US - United States
UPC 78358530588
UNSPSC 39121719
Color Metallic
Color Family Metallic

Something incorrect? Let us know

CANCEL