Hubbell Killark
Conduit Outlet Body, Type TB, NPT, Copper-Free Aluminum, 1/2 in., Aluminum Conduit Outlet Body, Killark®, Hub Size 1/2 in.
MFR #: OTB-1
SKU: 88151293
UPC: 78393653011
1/2 TB Hub, Aluminum O Series Conduit Body
View More
keyboard_arrow_down
keyboard_arrow_up
Raintight when used with gasketed covers;Malleable iron suitable for use in concrete;Interchangeable with competitive products;Stainless steel screws on stamped and cast covers;Tapered threaded hubs (NPT)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393653011 |
UNSPSC | 39131708 |
Application | Suitable For Use in Hazardous Location Applications |
Connection Type | NPT |
Material | Copper Free Aluminum |
Use With | Rigid/IMC Conduit |
Color | Gray |
Capacity | 4 cu. in. |
Trade Size | 1/2 in. |
Color Family | Gray |
Width | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Conduit Outlet Body, Type TB, NPT, Copper-Free Aluminum, 1/2 in., Aluminum Conduit Outlet Body, Killark®, Hub Size 1/2 in.
MFR #: OTB-1
SKU: 88151293
UPC: 78393653011
Sign In or provide a ZIP code
to view pricing.
1/2 TB Hub, Aluminum O Series Conduit Body
View More
keyboard_arrow_down
keyboard_arrow_up
Raintight when used with gasketed covers;Malleable iron suitable for use in concrete;Interchangeable with competitive products;Stainless steel screws on stamped and cast covers;Tapered threaded hubs (NPT)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393653011 |
UNSPSC | 39131708 |
Application | Suitable For Use in Hazardous Location Applications |
Connection Type | NPT |
Material | Copper Free Aluminum |
Use With | Rigid/IMC Conduit |
Color | Gray |
Capacity | 4 cu. in. |
Trade Size | 1/2 in. |
Color Family | Gray |
Width | 2 in. |
Sign In or provide a
ZIP code to view pricing.