Hubbell Killark
Conduit Outlet Body, Type T, Threaded, Copper-Free Aluminum, NEMA 4X, 3/4 in, Aluminum Conduit Outlet Body, GEC, Killark®
MFR #: GECTT-2
SKU: 88150308
UPC: 78393621012
Conduit Outlet Body, Type T, Threaded, Rigid Conduit Systems, Copper-Free Aluminum, NEMA 4, 4X, 3/4 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393621012 |
UNSPSC | 39121314 |
Brand | GEC |
Application | Rigid Conduit Systems |
Connection Type | Threaded |
Material | Copper Free Aluminum |
Use With | Rigid Conduit Systems |
Capacity | 19 cu. in. |
Trade Size | 3/4 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Conduit Outlet Body, Type T, Threaded, Copper-Free Aluminum, NEMA 4X, 3/4 in, Aluminum Conduit Outlet Body, GEC, Killark®
MFR #: GECTT-2
SKU: 88150308
UPC: 78393621012
Sign In or provide a ZIP code
to view pricing.
Conduit Outlet Body, Type T, Threaded, Rigid Conduit Systems, Copper-Free Aluminum, NEMA 4, 4X, 3/4 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393621012 |
UNSPSC | 39121314 |
Brand | GEC |
Application | Rigid Conduit Systems |
Connection Type | Threaded |
Material | Copper Free Aluminum |
Use With | Rigid Conduit Systems |
Capacity | 19 cu. in. |
Trade Size | 3/4 in. |
Sign In or provide a
ZIP code to view pricing.