Hubbell Killark
Conduit Outlet Body Cover, Aluminum Stamped Cover, Screw, Aluminum, 1 in., O, 1 in, 1 in. H, 6 in L
MFR #: OL-30
SKU: 88151213
UPC: 78393649009
1 Stamp Aluminum O series Conduit Cover
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393649009 |
UNSPSC | 39131708 |
Series | O Series |
Connection Type | Screw |
Material | Aluminum |
Type | Aluminum Stamped Cover |
Use With | O Series Fitting |
Trade Size | 1 in. |
Length | 6 in. |
Height | 1 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Conduit Outlet Body Cover, Aluminum Stamped Cover, Screw, Aluminum, 1 in., O, 1 in, 1 in. H, 6 in L
MFR #: OL-30
SKU: 88151213
UPC: 78393649009
Sign In or provide a ZIP code
to view pricing.
1 Stamp Aluminum O series Conduit Cover
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393649009 |
UNSPSC | 39131708 |
Series | O Series |
Connection Type | Screw |
Material | Aluminum |
Type | Aluminum Stamped Cover |
Use With | O Series Fitting |
Trade Size | 1 in. |
Length | 6 in. |
Height | 1 in. |
Sign In or provide a
ZIP code to view pricing.