Calbond (Atkore)
Conduit Elbow, PVC Coated, 90 ° Bend Radius, 3 in.
MFR #: PV3018SW90
SKU: 25569090
UPC: 47656054717
Special Radius Elbows
View More
keyboard_arrow_down
keyboard_arrow_up
Exterior PVC coating thickness is a minimum 0.040?;Interior Urethane coating thickness is a minimum 0.002?;Sizes available are 1/2? to 6?;Available in 90, 60, 45, and 30-degree bends
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 47656054717 |
UNSPSC | 39131717 |
Finish | PVC Coated |
Elbow Material | PVC Coated |
Trade Size | 3 in. |
Sign In or provide a ZIP code
to view pricing.
Calbond (Atkore)
Conduit Elbow, PVC Coated, 90 ° Bend Radius, 3 in.
MFR #: PV3018SW90
SKU: 25569090
UPC: 47656054717
Sign In or provide a ZIP code
to view pricing.
Special Radius Elbows
View More
keyboard_arrow_down
keyboard_arrow_up
Exterior PVC coating thickness is a minimum 0.040?;Interior Urethane coating thickness is a minimum 0.002?;Sizes available are 1/2? to 6?;Available in 90, 60, 45, and 30-degree bends
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 47656054717 |
UNSPSC | 39131717 |
Finish | PVC Coated |
Elbow Material | PVC Coated |
Trade Size | 3 in. |
Sign In or provide a
ZIP code to view pricing.