Hubbell Killark
Conduit Elbow, Powder Epoxy Paint, Copper-Free Aluminum, 90 ° Bend Radius, 3/4 in.
MFR #: CL-2
SKU: 88149748
UPC: 78393607002
Plastic Increased Safety Exe Domed Head Stopping Plug
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393607002 |
UNSPSC | 39131708 |
Finish | Powder Epoxy Paint |
Material | Copper Free Aluminum |
Elbow Material | Steel |
Trade Size | 3/4 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Conduit Elbow, Powder Epoxy Paint, Copper-Free Aluminum, 90 ° Bend Radius, 3/4 in.
MFR #: CL-2
SKU: 88149748
UPC: 78393607002
Sign In or provide a ZIP code
to view pricing.
Plastic Increased Safety Exe Domed Head Stopping Plug
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393607002 |
UNSPSC | 39131708 |
Finish | Powder Epoxy Paint |
Material | Copper Free Aluminum |
Elbow Material | Steel |
Trade Size | 3/4 in. |
Sign In or provide a
ZIP code to view pricing.