Cantex
Conduit Body, PVC Conduit Fitting, PVC, 2 in.
MFR #: 5133668
SKU: 94073645
UPC: 08870006546
2 in. Conduit Body Type LB
View More
keyboard_arrow_down
keyboard_arrow_up
Type LB Conduit Bodies are used to make a 90-degree turn in a conduit run with one opening on top and one opening exiting from the back opposite the cover; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; Includes lid, gasket, and screws; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870006546 |
UNSPSC | 39131708 |
Material | PVC |
Type | Conduit Body |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Conduit Body, PVC Conduit Fitting, PVC, 2 in.
MFR #: 5133668
SKU: 94073645
UPC: 08870006546
Sign In or provide a ZIP code
to view pricing.
2 in. Conduit Body Type LB
View More
keyboard_arrow_down
keyboard_arrow_up
Type LB Conduit Bodies are used to make a 90-degree turn in a conduit run with one opening on top and one opening exiting from the back opposite the cover; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; Includes lid, gasket, and screws; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870006546 |
UNSPSC | 39131708 |
Material | PVC |
Type | Conduit Body |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.