APC (Schneider Electric)
Condenser, 1000W, 230V, 5050 CFM, 37.52 H x 42.72 W x 34.02 D in.
MFR #: ACCD75214
SKU: 25430703
UPC: 73130426287
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Warranty
1 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130426287 |
UNSPSC | 40101604 |
Standard | CUL Listed, UL Listed |
Height | 37.52 in. |
Depth | 34.02 in. |
Width | 42.72 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Condenser, 1000W, 230V, 5050 CFM, 37.52 H x 42.72 W x 34.02 D in.
MFR #: ACCD75214
SKU: 25430703
UPC: 73130426287
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Warranty
1 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130426287 |
UNSPSC | 40101604 |
Standard | CUL Listed, UL Listed |
Height | 37.52 in. |
Depth | 34.02 in. |
Width | 42.72 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.