Calbrite (Atkore)
Compression Union, Compression, Conduit Compression Connector, Nylon (Ferrule), Stainless Steel (Body), 3/4 in.
MFR #: S60700CC00
SKU: 25794030
UPC: 47656002077
Stainless Steel Compression Union
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 316 stainless steel to meet any stringent; sanitary condition; Polished with standard brite finish to increase corrosion resistance; and aesthetic appearance; Set screws provide fixed alignment and positive ground continuity; Allows easy insertion of grounding conductor for thru or end connection; No package qty Required
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 47656002077 |
UNSPSC | 39131707 |
Standard | NEMA 4X, UL |
Application | Along with other Corrosive Environments, Chemical Plants |
Connection Type | Compression |
Material | Nylon |
Type | Compression Union |
Use With | Join Two Lengths of Non-Threaded Stainless Steel Conduit |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
Compression Union, Compression, Conduit Compression Connector, Nylon (Ferrule), Stainless Steel (Body), 3/4 in.
MFR #: S60700CC00
SKU: 25794030
UPC: 47656002077
Sign In or provide a ZIP code
to view pricing.
Stainless Steel Compression Union
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 316 stainless steel to meet any stringent; sanitary condition; Polished with standard brite finish to increase corrosion resistance; and aesthetic appearance; Set screws provide fixed alignment and positive ground continuity; Allows easy insertion of grounding conductor for thru or end connection; No package qty Required
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 47656002077 |
UNSPSC | 39131707 |
Standard | NEMA 4X, UL |
Application | Along with other Corrosive Environments, Chemical Plants |
Connection Type | Compression |
Material | Nylon |
Type | Compression Union |
Use With | Join Two Lengths of Non-Threaded Stainless Steel Conduit |
Sign In or provide a
ZIP code to view pricing.