Harger Lightning Protection
Compression Lugs, Electro Tin-Plated, Copper, Blue, 1/4 in. Stud, 6 AWG
MFR #: GECLB62A
SKU: 25366145
UPC: 80847501114
Compression Lugs, Electro Tin-Plated, Copper, Blue, 1/4 in. Stud, 6 AWG
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847501114 |
UNSPSC | 39121458 |
Finish | Electro Tin-Plated |
Material | Copper |
Use With | Copper |
Color | Blue |
Die Color | Blue |
Stud Size | 1/4 in. |
Lug Wire Size | 6 AWG |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Compression Lugs, Electro Tin-Plated, Copper, Blue, 1/4 in. Stud, 6 AWG
MFR #: GECLB62A
SKU: 25366145
UPC: 80847501114
Sign In or provide a ZIP code
to view pricing.
Compression Lugs, Electro Tin-Plated, Copper, Blue, 1/4 in. Stud, 6 AWG
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847501114 |
UNSPSC | 39121458 |
Finish | Electro Tin-Plated |
Material | Copper |
Use With | Copper |
Color | Blue |
Die Color | Blue |
Stud Size | 1/4 in. |
Lug Wire Size | 6 AWG |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.