AFC Cable Systems (Atkore)
Composite Cable, Steel, Tinned Copper Drain Wire, 18 to 2, 14 to 2 Twisted Shielded, Black/Red, 0.544 in. O.D.
MFR #: PL27R60-06
SKU: 26382378
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
AFC's Power Limited Fire Alarm is mechanically protected for ease of installation in commercial applications, reducing call backs and labor time.
View More
keyboard_arrow_down
keyboard_arrow_up
References and Ratings
- Manufactured in accordance with UL 1424 - Standard for Power-Limited Fire-Alarm Circuits and Listed under UL File Number E83514
- UL Classified Through-Penetrating product (XHLY) in accordance with UL 1479 under UL File Number R14141
- For use in accordance with NEC® Article 760 Part III Power-Limited Fire-Alarm (PLFA) Circuits and other applicable sections of the NEC®
- Suitable for use as taps for fire and sprinkler alarms in accordance with NEC® 230.82(5)
- Suitable for use in Health Care Facilities Patient Care Spaces in accordance with NEC® 517.80
- Suitable for use in Health Care Facilities for other than Patient Care Spaces in accordance with NEC® 517.81
- Suitable for connection to the life safety branch in accordance with NEC® 517.33(C) AND 517.43(C)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | Plenum |
Conductor Material | Tinned Copper |
Insulation Material | Steel |
Shielded | Shielded |
Sign In or provide a ZIP code
to view pricing.
AFC Cable Systems (Atkore)
Composite Cable, Steel, Tinned Copper Drain Wire, 18 to 2, 14 to 2 Twisted Shielded, Black/Red, 0.544 in. O.D.
MFR #: PL27R60-06
SKU: 26382378
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
AFC's Power Limited Fire Alarm is mechanically protected for ease of installation in commercial applications, reducing call backs and labor time.
View More
keyboard_arrow_down
keyboard_arrow_up
References and Ratings
- Manufactured in accordance with UL 1424 - Standard for Power-Limited Fire-Alarm Circuits and Listed under UL File Number E83514
- UL Classified Through-Penetrating product (XHLY) in accordance with UL 1479 under UL File Number R14141
- For use in accordance with NEC® Article 760 Part III Power-Limited Fire-Alarm (PLFA) Circuits and other applicable sections of the NEC®
- Suitable for use as taps for fire and sprinkler alarms in accordance with NEC® 230.82(5)
- Suitable for use in Health Care Facilities Patient Care Spaces in accordance with NEC® 517.80
- Suitable for use in Health Care Facilities for other than Patient Care Spaces in accordance with NEC® 517.81
- Suitable for connection to the life safety branch in accordance with NEC® 517.33(C) AND 517.43(C)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | Plenum |
Conductor Material | Tinned Copper |
Insulation Material | Steel |
Shielded | Shielded |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.