RF Industries
Comp Pro®, Compression Connector, Brass Compression Ring, 50 Ω, N-Male, Silicone Rubber Gasket, White Bronze, 0.75 in. W Hex
MFR #: COMP-NM-400
SKU: 25862933
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 26121666 |
Brand | Comp Pro |
Finish | Bronze |
Connection Type | Compression |
Material | Brass |
Use With | LMR® 400 and Equivalent Braided Cables |
Color | White |
Temp. Rating | 67° to +185 F |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Comp Pro®, Compression Connector, Brass Compression Ring, 50 Ω, N-Male, Silicone Rubber Gasket, White Bronze, 0.75 in. W Hex
MFR #: COMP-NM-400
SKU: 25862933
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 26121666 |
Brand | Comp Pro |
Finish | Bronze |
Connection Type | Compression |
Material | Brass |
Use With | LMR® 400 and Equivalent Braided Cables |
Color | White |
Temp. Rating | 67° to +185 F |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.