Priority Wire & Cable
Communication Cable, Cat 5e, Shielded, Polyvinyl Chloride PVC, PVC, Low Voltage Shielded Cable, 24 AWG, 4 Conductor
MFR #: TEL24-4PC5E350PVCWHB
SKU: 25846527
Cat 5e, Communication Cable, Shielded, Polyvinyl Chloride PVC, #24 AWG, 4, 350 ft., Bare Copper, Low Voltage Shielded Cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121616 |
Type | Communication Cable |
Cable Type | Low Voltage Shielded Cable |
Conductor Size | 24 AWG |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 4 |
Length | 350 ft. |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
Communication Cable, Cat 5e, Shielded, Polyvinyl Chloride PVC, PVC, Low Voltage Shielded Cable, 24 AWG, 4 Conductor
MFR #: TEL24-4PC5E350PVCWHB
SKU: 25846527
Sign In or provide a ZIP code
to view pricing.
Cat 5e, Communication Cable, Shielded, Polyvinyl Chloride PVC, #24 AWG, 4, 350 ft., Bare Copper, Low Voltage Shielded Cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121616 |
Type | Communication Cable |
Cable Type | Low Voltage Shielded Cable |
Conductor Size | 24 AWG |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 4 |
Length | 350 ft. |
Sign In or provide a
ZIP code to view pricing.