Westell
Combo Fuse Panel, 4 TPA/6 GMT Position, 2 RU, Front Access, Dual Bus, 160A Input, Off-White
MFR #: NPTPA1605
SKU: 25991222
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Westell's comprehensive power distribution solutions ensure reliable power to all site equipment and proper power distribution for site and equipment safety.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with +24V, +48V, -24V or -48V dc input (battery voltages)
- 6 GMT style fuses per bus
- 4 TPA style fuses per bus
- Normal and Alarm LEDs for Bus A and Bus B indicate power or fuse interrupt
- Form C relay contacts extend alarm conditions for each bus
- Brackets supplied for both 19” or 23” racks
- Offset terminal blocks with rear shield provided
- NEBS level 3 verified, with zone 4 earthquake
- Full front access design
Applications
Wireless
Central office
Co-locate
Remote sites
Secondary distribution
Standards
UL Listed
NRTL Safety Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43222800 |
Fuse Type | Fuse Panel |
Input Terminal Rating | 160A |
Termination | 22 to 12 AWG GMT Output, 20 to 10 AWG Wire TPA Output |
Fuse Amps | 160A |
Sign In or provide a ZIP code
to view pricing.
Westell
Combo Fuse Panel, 4 TPA/6 GMT Position, 2 RU, Front Access, Dual Bus, 160A Input, Off-White
MFR #: NPTPA1605
SKU: 25991222
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Westell's comprehensive power distribution solutions ensure reliable power to all site equipment and proper power distribution for site and equipment safety.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with +24V, +48V, -24V or -48V dc input (battery voltages)
- 6 GMT style fuses per bus
- 4 TPA style fuses per bus
- Normal and Alarm LEDs for Bus A and Bus B indicate power or fuse interrupt
- Form C relay contacts extend alarm conditions for each bus
- Brackets supplied for both 19” or 23” racks
- Offset terminal blocks with rear shield provided
- NEBS level 3 verified, with zone 4 earthquake
- Full front access design
Applications
Wireless
Central office
Co-locate
Remote sites
Secondary distribution
Standards
UL Listed
NRTL Safety Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43222800 |
Fuse Type | Fuse Panel |
Input Terminal Rating | 160A |
Termination | 22 to 12 AWG GMT Output, 20 to 10 AWG Wire TPA Output |
Fuse Amps | 160A |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.