KNIPEX Tools
Combination Pliers, 7-1/4 in., Multi-Component
MFR #: 03 02 180
SKU: 26546498
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cutting edges induction hardened for longer life and for more durable cutting.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edge hardness approx. 60 HRC. Gripping zones for flat and round material for a variety of uses. Cutting edges for soft and hard wire. Long cutting edges for thicker cables. Special tool steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Special Tool Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 7.25 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Combination Pliers, 7-1/4 in., Multi-Component
MFR #: 03 02 180
SKU: 26546498
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cutting edges induction hardened for longer life and for more durable cutting.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edge hardness approx. 60 HRC. Gripping zones for flat and round material for a variety of uses. Cutting edges for soft and hard wire. Long cutting edges for thicker cables. Special tool steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Special Tool Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 7.25 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.