Surecall
Coaxial Cable, PVC, Foamed PE, 0.18 in, 500 ft L
MFR #: SC-001-500
SKU: 25850024
UPC: 89683100256
Coaxial Cable, PVC, Foamed PE, 0.18 in, 500 ft, Copper Clad Aluminum
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 89683100256 |
Conductor Material | Copper Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Outer Diameter | 0.405 in. |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Surecall
Coaxial Cable, PVC, Foamed PE, 0.18 in, 500 ft L
MFR #: SC-001-500
SKU: 25850024
UPC: 89683100256
Sign In or provide a ZIP code
to view pricing.
Coaxial Cable, PVC, Foamed PE, 0.18 in, 500 ft, Copper Clad Aluminum
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 89683100256 |
Conductor Material | Copper Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Outer Diameter | 0.405 in. |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.