Surecall
Coaxial Cable, PVC, Foamed PE, 0.18 in, 2 ft L
MFR #: SC-001-02
SKU: 25849980
UPC: 89683100205
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Coaxial Cable, PVC, Foamed PE, 0.18 in, 2 ft, Copper Clad Aluminum
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 89683100205 |
Conductor Material | Copper Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Outer Diameter | 0.405 in. |
Length | 2 ft. |
Sign In or provide a ZIP code
to view pricing.
Surecall
Coaxial Cable, PVC, Foamed PE, 0.18 in, 2 ft L
MFR #: SC-001-02
SKU: 25849980
UPC: 89683100205
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Coaxial Cable, PVC, Foamed PE, 0.18 in, 2 ft, Copper Clad Aluminum
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 89683100205 |
Conductor Material | Copper Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Outer Diameter | 0.405 in. |
Length | 2 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.