Surecall
Coaxial Cable, PVC, Coppr-Clad Aluminum Conductor, N-Male Connector, 2500V, 50 Ohm, 0.28 in. Dia. Insulation, Black, 50 in.
MFR #: SC-001-50
SKU: 25850020
UPC: 89683100243
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The SC-400 is our most popular type of cable. This ultralow-loss coaxial cable comes in a variety of lengths. This cable is ideal for connecting amplifiers with antennas. It can be used indoors or outdoors to connect to the antennas and amplifiers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 89683100243 |
Conductor Material | Coppr-Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Length | 50 in. |
Sign In or provide a ZIP code
to view pricing.
Surecall
Coaxial Cable, PVC, Coppr-Clad Aluminum Conductor, N-Male Connector, 2500V, 50 Ohm, 0.28 in. Dia. Insulation, Black, 50 in.
MFR #: SC-001-50
SKU: 25850020
UPC: 89683100243
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The SC-400 is our most popular type of cable. This ultralow-loss coaxial cable comes in a variety of lengths. This cable is ideal for connecting amplifiers with antennas. It can be used indoors or outdoors to connect to the antennas and amplifiers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 89683100243 |
Conductor Material | Coppr-Clad Aluminum |
Insulation Material | Foamed PE |
Jacket Material | PVC |
Length | 50 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.