RF Industries
Coax Connector; 1.0/2.3 Female BH Crimp; 50 Ohms
MFR #: RF123-7052-1B
SKU: 26576717
Coax Connector; 1.0/2.3 Female Straight Bulkhead; Crimp; Gold Body Plating; For RG-174, 188, 188A, 316/U; Alpha 9174, 9316; Belden 8216, 83269, 83284, 84316; Times LMR-100A
View More
keyboard_arrow_down
keyboard_arrow_up
RF Industries designs and manufactures a broad range of interconnect products across diversified, growing markets including wireless/wireline telecom, data communications and industrial. Our products include RF connectors, coaxial cables, data cables, wire harnesses, fiber optic cables, custom cabling, energy-efficient cooling systems and integrated small cell enclosures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39121400 |
Connection Type | Crimp |
Body Type | Straight |
Impedance | 50 ohms |
Plating Material | Gold |
Length | 0.816 in. |
Height | 0.297 in. |
Width | 0.297 in. |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Coax Connector; 1.0/2.3 Female BH Crimp; 50 Ohms
MFR #: RF123-7052-1B
SKU: 26576717
Sign In or provide a ZIP code
to view pricing.
Coax Connector; 1.0/2.3 Female Straight Bulkhead; Crimp; Gold Body Plating; For RG-174, 188, 188A, 316/U; Alpha 9174, 9316; Belden 8216, 83269, 83284, 84316; Times LMR-100A
View More
keyboard_arrow_down
keyboard_arrow_up
RF Industries designs and manufactures a broad range of interconnect products across diversified, growing markets including wireless/wireline telecom, data communications and industrial. Our products include RF connectors, coaxial cables, data cables, wire harnesses, fiber optic cables, custom cabling, energy-efficient cooling systems and integrated small cell enclosures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39121400 |
Connection Type | Crimp |
Body Type | Straight |
Impedance | 50 ohms |
Plating Material | Gold |
Length | 0.816 in. |
Height | 0.297 in. |
Width | 0.297 in. |
Sign In or provide a
ZIP code to view pricing.