Corning
Closet Connector Housing Pigtail Cassette, LC, 24, Singlemode (OS2), Blue, 1 per Package, LC Duplex
MFR #: CCH-CS24-AE-P00RE
SKU: 25651926
LC, 24, Singlemode (OS2), Blue, 1 per Package, LC Duplex
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 43223331 |
Packaging | 1 per Package |
Color | Blue |
Adapter Housing Color | Blue |
Adapter Type | LC Duplex |
Connector Type | LC |
Fiber Category | Singlemode |
Fiber Count | 24 |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Corning
Closet Connector Housing Pigtail Cassette, LC, 24, Singlemode (OS2), Blue, 1 per Package, LC Duplex
MFR #: CCH-CS24-AE-P00RE
SKU: 25651926
Sign In or provide a ZIP code
to view pricing.
LC, 24, Singlemode (OS2), Blue, 1 per Package, LC Duplex
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 43223331 |
Packaging | 1 per Package |
Color | Blue |
Adapter Housing Color | Blue |
Adapter Type | LC Duplex |
Connector Type | LC |
Fiber Category | Singlemode |
Fiber Count | 24 |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.