Softing
CleanMachine - LC
MFR #: XC-AC-CMACH-LC
SKU: 26384519
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CleanMachine - easy, fast cleaning for 1.25mm LC fiber optic connections.
View More
keyboard_arrow_down
keyboard_arrow_up
1.25 mm Fiber Optic End Face Adapter and Connector Cleaner
- Clean LC Fiber Optic End Faces
- Easy One Push Operation
- Flip Open Cap Makes it Easy to Insert Connectors for Cleaning
- Can be Used for over 800 Cleanings. Visual Indicator Shows How Much Cleaning Material is Left
- Static Free Housing and Cleaning Cloth
- Meets or Exceeds all Standards for Fiber Cleanliness (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Softing Inc. |
Application | Fiber optic cleaning tools clean the end face from contamination after disconnecting and before connecting |
Flammable | No |
Length | 9.25 in. |
Depth | 1.25 in. |
Width | 1.44 in. |
Sign In or provide a ZIP code
to view pricing.
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CleanMachine - easy, fast cleaning for 1.25mm LC fiber optic connections.
View More
keyboard_arrow_down
keyboard_arrow_up
1.25 mm Fiber Optic End Face Adapter and Connector Cleaner
- Clean LC Fiber Optic End Faces
- Easy One Push Operation
- Flip Open Cap Makes it Easy to Insert Connectors for Cleaning
- Can be Used for over 800 Cleanings. Visual Indicator Shows How Much Cleaning Material is Left
- Static Free Housing and Cleaning Cloth
- Meets or Exceeds all Standards for Fiber Cleanliness (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Softing Inc. |
Application | Fiber optic cleaning tools clean the end face from contamination after disconnecting and before connecting |
Flammable | No |
Length | 9.25 in. |
Depth | 1.25 in. |
Width | 1.44 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.