Harger Lightning Protection
Clad Ground Rod, 5/8 in., 10 ft
MFR #: 5810
SKU: 25589310
UPC: 80847500402
Copper clad ground rod with 5/8 inch diameter and 10 feet length. 10 mil thickness.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847500402 |
UNSPSC | 39121311 |
Material | Copper Clad |
Ground Rod Size | 5/8 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Clad Ground Rod, 5/8 in., 10 ft
MFR #: 5810
SKU: 25589310
UPC: 80847500402
Sign In or provide a ZIP code
to view pricing.
Copper clad ground rod with 5/8 inch diameter and 10 feet length. 10 mil thickness.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847500402 |
UNSPSC | 39121311 |
Material | Copper Clad |
Ground Rod Size | 5/8 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.