Harger Lightning Protection
Clad Ground Rod, 3/4 in., 10 ft
MFR #: 3410
SKU: 25589308
UPC: 80847500400
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Copper clad ground rod with 3/4 inch diameter and 10 feet length. 10 mil thickness.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847500400 |
UNSPSC | 39121311 |
Material | Copper Clad |
Ground Rod Size | 3/4 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Clad Ground Rod, 3/4 in., 10 ft
MFR #: 3410
SKU: 25589308
UPC: 80847500400
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Copper clad ground rod with 3/4 inch diameter and 10 feet length. 10 mil thickness.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847500400 |
UNSPSC | 39121311 |
Material | Copper Clad |
Ground Rod Size | 3/4 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.