Compass
CIR Series, Indoor Double Head Remote LED Fixture, Thermoplastic, Plastic, 2W
MFR #: CIRD
SKU: 25638140
Compass Lighting CIRS CIR Series Double head indoor remote emergency lamp in white color is made of high impact/corrosion resistant thermoplastic that is UL flame rated. Lamp-head comes with mounting base, is glare-free and fully adjustable.
View More
keyboard_arrow_down
keyboard_arrow_up
- White base-plate and lamp-heads are made of high impact UL flame rated thermoplastic
- Lamp-heads are fully adjustable and glare-free
- Remote lamps are driven by the compass remote capacity exit, combo or emergency light
- UL924 damp listed
- 2-year warranty
- The CIR Series LED Indoor Remote offers energy efficient LEDs in an attractive and compact integrated double-head remote
- Lamp-heads are fully adjustable and glare-free
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111713 |
Series | CIR Series |
Color | White |
Installation Area | Wet Location |
Lamp Type | LED |
No. of Heads | 2 |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Compass
CIR Series, Indoor Double Head Remote LED Fixture, Thermoplastic, Plastic, 2W
MFR #: CIRD
SKU: 25638140
Sign In or provide a ZIP code
to view pricing.
Compass Lighting CIRS CIR Series Double head indoor remote emergency lamp in white color is made of high impact/corrosion resistant thermoplastic that is UL flame rated. Lamp-head comes with mounting base, is glare-free and fully adjustable.
View More
keyboard_arrow_down
keyboard_arrow_up
- White base-plate and lamp-heads are made of high impact UL flame rated thermoplastic
- Lamp-heads are fully adjustable and glare-free
- Remote lamps are driven by the compass remote capacity exit, combo or emergency light
- UL924 damp listed
- 2-year warranty
- The CIR Series LED Indoor Remote offers energy efficient LEDs in an attractive and compact integrated double-head remote
- Lamp-heads are fully adjustable and glare-free
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111713 |
Series | CIR Series |
Color | White |
Installation Area | Wet Location |
Lamp Type | LED |
No. of Heads | 2 |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.