Priority Wire & Cable
Central Office Power Cable, #4 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 105 (Strands) Pair
MFR #: TPCLF-L4-4-GY-PRX-CUT REEL
SKU: 25783562
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Central Office Power Cable, #4 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 105 (Strands), Grey (Jacket)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121629 |
Packaging | Cut Reel |
Additional Features | CSA & UL Approved |
Color | Gray (Jacket) |
Gauge | 4 AWG |
Jacket Material | Low Smoke Zero Halogen |
No. of Pairs | 105 |
Shielded | Unshielded |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
Central Office Power Cable, #4 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 105 (Strands) Pair
MFR #: TPCLF-L4-4-GY-PRX-CUT REEL
SKU: 25783562
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Central Office Power Cable, #4 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 105 (Strands), Grey (Jacket)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121629 |
Packaging | Cut Reel |
Additional Features | CSA & UL Approved |
Color | Gray (Jacket) |
Gauge | 4 AWG |
Jacket Material | Low Smoke Zero Halogen |
No. of Pairs | 105 |
Shielded | Unshielded |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.