Priority Wire & Cable
Central Office Power Cable, #2 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 168 (Strands) Pair
MFR #: TPCLF-L4-2-RD-PRX-CUT REEL
SKU: 25793901
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Central Office Power Cable, #2 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 168 (Strands), Red (Jacket)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121629 |
Packaging | Cut Reel |
Additional Features | CSA & UL Approved |
Color | Red (Jacket) |
Gauge | 2 AWG |
Jacket Material | Low Smoke Zero Halogen |
No. of Pairs | 168 |
Shielded | Unshielded |
Color Family | Red |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
Central Office Power Cable, #2 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 168 (Strands) Pair
MFR #: TPCLF-L4-2-RD-PRX-CUT REEL
SKU: 25793901
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Central Office Power Cable, #2 AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 168 (Strands), Red (Jacket)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 26121629 |
Packaging | Cut Reel |
Additional Features | CSA & UL Approved |
Color | Red (Jacket) |
Gauge | 2 AWG |
Jacket Material | Low Smoke Zero Halogen |
No. of Pairs | 168 |
Shielded | Unshielded |
Color Family | Red |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.