Cantex
Center Stop Coupling, PVC DB60, 6 in.
MFR #: 6121640
SKU: 94073635
UPC: 08870004028
6 in. DB60 Center Stop Coupling
View More
keyboard_arrow_down
keyboard_arrow_up
For use with all EB and DB conduit; No Center Stop for easy repair of broken or damaged conduit; Made from durable corrosion resistant PVC DB60 material; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870004028 |
UNSPSC | 39131707 |
Material | PVC |
Type | Center Stop Coupling |
Use With | EB and DB conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Center Stop Coupling, PVC DB60, 6 in.
MFR #: 6121640
SKU: 94073635
UPC: 08870004028
Sign In or provide a ZIP code
to view pricing.
6 in. DB60 Center Stop Coupling
View More
keyboard_arrow_down
keyboard_arrow_up
For use with all EB and DB conduit; No Center Stop for easy repair of broken or damaged conduit; Made from durable corrosion resistant PVC DB60 material; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870004028 |
UNSPSC | 39131707 |
Material | PVC |
Type | Center Stop Coupling |
Use With | EB and DB conduit |
Sign In or provide a
ZIP code to view pricing.