Chief Manufacturing
Ceiling Tile Replacement Kit, 1.1H x 23.8W x 23.8D in, 250 lb Capacity, White
MFR #: CMA455
SKU: 25514671
UPC: 84187200278
Ceiling Tile Replacement Kit, 2 feet x 2 feet Plate is Suspended and Secured to The Structure above with Four Tie Wires 250 lb, White
View More
keyboard_arrow_down
keyboard_arrow_up
The easiest to install, most economic mounting kit available for suspended ceilings. Installs above ceiling tile Comes with 10 ft (304.8 cm) safety cable, 20 ft (609.6 cm) strand wire, two outlet knockouts, four turnbuckles, wood eye bolts, concrete anchors and chrome ring. Perfect for mounting most front projectors under 50 lbs (22.7 kg) Minimal assembly required Easy clamping to ceiling tracks Compatible with 600 x 600 mm or 600 x 1200 mm ceiling tile in Europe, Canada and Mexico CMA440-G is TAA-Compliant, to meet the needs of U.S. Government projects
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187200278 |
Brand | Chief |
Product Includes | 10 ft (304.8 cm) Safety Cable, 20 ft (609.6 cm) Strand Wire, Concrete Anchors, Four Turnbuckles, Two Outlet Knockouts, Wood Eye Bolts |
Type | Ceiling Tile Replacement Kit |
Color | White |
Color Family | White |
Height | 1.1 in. |
Depth | 23.8 in. |
Width | 23.8 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
Ceiling Tile Replacement Kit, 1.1H x 23.8W x 23.8D in, 250 lb Capacity, White
MFR #: CMA455
SKU: 25514671
UPC: 84187200278
Sign In or provide a ZIP code
to view pricing.
Ceiling Tile Replacement Kit, 2 feet x 2 feet Plate is Suspended and Secured to The Structure above with Four Tie Wires 250 lb, White
View More
keyboard_arrow_down
keyboard_arrow_up
The easiest to install, most economic mounting kit available for suspended ceilings. Installs above ceiling tile Comes with 10 ft (304.8 cm) safety cable, 20 ft (609.6 cm) strand wire, two outlet knockouts, four turnbuckles, wood eye bolts, concrete anchors and chrome ring. Perfect for mounting most front projectors under 50 lbs (22.7 kg) Minimal assembly required Easy clamping to ceiling tracks Compatible with 600 x 600 mm or 600 x 1200 mm ceiling tile in Europe, Canada and Mexico CMA440-G is TAA-Compliant, to meet the needs of U.S. Government projects
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187200278 |
Brand | Chief |
Product Includes | 10 ft (304.8 cm) Safety Cable, 20 ft (609.6 cm) Strand Wire, Concrete Anchors, Four Turnbuckles, Two Outlet Knockouts, Wood Eye Bolts |
Type | Ceiling Tile Replacement Kit |
Color | White |
Color Family | White |
Height | 1.1 in. |
Depth | 23.8 in. |
Width | 23.8 in. |
Sign In or provide a
ZIP code to view pricing.