Thumbnail Image





Ceiling Fan, Steel, Painted, Transitional Style, 120V, Black, 11 H x 52 W in.
×





Progress Lighting
Ceiling Fan, Steel, Painted, Transitional Style, 120V, Black, 11 H x 52 W in.
MFR #: P2502-80
SKU: 25640246
UPC: 78524716146
52 in.indoor/outdoor patio fan from AirPro. This fan includes 5 Toasted Oak blades with ABS all-weather material, Forged Black finish, and 15 year limited warranty.
View More
keyboard_arrow_down
keyboard_arrow_up
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226 to 400 square feet
- Compatible with wet rated universal light kits
- UL-CUL wet location Listed
- Dual ceiling mounting on downrod, or close to ceiling (12-3/16 in.)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524716146 |
UNSPSC | 40101609 |
Color | Black |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
Ceiling Fan, Steel, Painted, Transitional Style, 120V, Black, 11 H x 52 W in.
MFR #: P2502-80
SKU: 25640246
UPC: 78524716146
Thumbnail Image





Ceiling Fan, Steel, Painted, Transitional Style, 120V, Black, 11 H x 52 W in.
×





Sign In or provide a ZIP code
to view pricing.
52 in.indoor/outdoor patio fan from AirPro. This fan includes 5 Toasted Oak blades with ABS all-weather material, Forged Black finish, and 15 year limited warranty.
View More
keyboard_arrow_down
keyboard_arrow_up
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226 to 400 square feet
- Compatible with wet rated universal light kits
- UL-CUL wet location Listed
- Dual ceiling mounting on downrod, or close to ceiling (12-3/16 in.)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524716146 |
UNSPSC | 40101609 |
Color | Black |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.