
CDU®, Power Cord, Portable Cord, 125 V, Stranded, 10 ft. L
×
Server Technology
CDU®, Power Cord, Portable Cord, 125 V, Stranded, 10 ft. L
MFR #: PTCORD-L7
SKU: 25846522
CDU®, Portable Cord, Power Cord, 125 V, 10 ft.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | CDU |
Type | Portable Cable |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Server Technology
CDU®, Power Cord, Portable Cord, 125 V, Stranded, 10 ft. L
MFR #: PTCORD-L7
SKU: 25846522

CDU®, Power Cord, Portable Cord, 125 V, Stranded, 10 ft. L
×
Sign In or provide a ZIP code
to view pricing.
CDU®, Portable Cord, Power Cord, 125 V, 10 ft.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | CDU |
Type | Portable Cable |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.