
Cat 6 Snagless Molded Boot Patch Cables, 1 FT, White
×
NSI-Lynn Electronics
Cat 6 Snagless Molded Boot Patch Cables, 1 FT, White
MFR #: CAT6-01-WHB
SKU: 25359352
Cat 6 white patch cord- 1 ft.
View More
keyboard_arrow_down
keyboard_arrow_up
- Meets TIA/EIA-568-B Category 6 standards
- Cable is CAT6 UTP
- Molded Boot
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223303 |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | White |
Length | 1 ft. |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Cat 6 Snagless Molded Boot Patch Cables, 1 FT, White
MFR #: CAT6-01-WHB
SKU: 25359352

Cat 6 Snagless Molded Boot Patch Cables, 1 FT, White
×
Sign In or provide a ZIP code
to view pricing.
Cat 6 white patch cord- 1 ft.
View More
keyboard_arrow_down
keyboard_arrow_up
- Meets TIA/EIA-568-B Category 6 standards
- Cable is CAT6 UTP
- Molded Boot
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223303 |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | White |
Length | 1 ft. |
Sign In or provide a
ZIP code to view pricing.