
Cat 3, 24 AWG, 25-Pair, Male/Female, Copper Patch Cord 2 ft., Gray
×
Lynn Electronics
Cat 3, 24 AWG, 25-Pair, Male/Female, Copper Patch Cord 2 ft., Gray
MFR #: 25-3-PC-2-GY-LYN
SKU: 22007880
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121616 |
Color | Gray |
Cable Type | UTP |
Category | Category 3 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Gray |
Length | 2 ft. |
Sign In or provide a ZIP code
to view pricing.
Lynn Electronics
Cat 3, 24 AWG, 25-Pair, Male/Female, Copper Patch Cord 2 ft., Gray
MFR #: 25-3-PC-2-GY-LYN
SKU: 22007880

Cat 3, 24 AWG, 25-Pair, Male/Female, Copper Patch Cord 2 ft., Gray
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121616 |
Color | Gray |
Cable Type | UTP |
Category | Category 3 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Gray |
Length | 2 ft. |
Sign In or provide a
ZIP code to view pricing.