
Carson®, Enclosure Unit, Underground Enclosure, HDPE, 17 x 30, 24 in. D, Blank
×
Oldcastle Infrastructure
Carson®, Enclosure Unit, Underground Enclosure, HDPE, 17 x 30, 24 in. D, Blank
MFR #: 17301369
SKU: 25394732
UPC: 80024611794
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Carson®, Underground Enclosure, Enclosure Unit, HDPE, 17 x 30 in, Blank, 24 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 80024611794 |
UNSPSC | 43223339 |
Brand | Carson |
Alternate Manufacturer Part No. | 6X EZLCK TCVR 2PC PLUG |
Material | High Density Polyethelyne (HDPE) |
Type | Enclosure Unit |
Logo | BLANK |
Nominal Opening Dimensions | 17 x 30 in. |
Depth | 24 in. |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
Carson®, Enclosure Unit, Underground Enclosure, HDPE, 17 x 30, 24 in. D, Blank
MFR #: 17301369
SKU: 25394732
UPC: 80024611794

Carson®, Enclosure Unit, Underground Enclosure, HDPE, 17 x 30, 24 in. D, Blank
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Carson®, Underground Enclosure, Enclosure Unit, HDPE, 17 x 30 in, Blank, 24 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 80024611794 |
UNSPSC | 43223339 |
Brand | Carson |
Alternate Manufacturer Part No. | 6X EZLCK TCVR 2PC PLUG |
Material | High Density Polyethelyne (HDPE) |
Type | Enclosure Unit |
Logo | BLANK |
Nominal Opening Dimensions | 17 x 30 in. |
Depth | 24 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.