Thumbnail Image





Carbon Monoxide Alarm with 10-Year Battery and Digital Temperature Display, Electrochemical, White, 0.94 L x 2.63 H x 4.75 W in.
×





First Alert
Carbon Monoxide Alarm with 10-Year Battery and Digital Temperature Display, Electrochemical, White, 0.94 L x 2.63 H x 4.75 W in.
MFR #: 1039753
SKU: 26302859
UPC: 02905401849
The First Alert CO710 Carbon Monoxide Alarm with Battery and Digital Temperature Display detects dangerous carbon monoxide for up to 10 years. This carbon monoxide detector uses an electrochemical carbon monoxide sensor.
View More
keyboard_arrow_down
keyboard_arrow_up
85 dB Alarm Sounds
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 02905401849 |
Dimenions | 0.94 L x 2.63 H x 4.75 W in. |
Application | Residential |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
First Alert
Carbon Monoxide Alarm with 10-Year Battery and Digital Temperature Display, Electrochemical, White, 0.94 L x 2.63 H x 4.75 W in.
MFR #: 1039753
SKU: 26302859
UPC: 02905401849
Thumbnail Image





Carbon Monoxide Alarm with 10-Year Battery and Digital Temperature Display, Electrochemical, White, 0.94 L x 2.63 H x 4.75 W in.
×





Sign In or provide a ZIP code
to view pricing.
The First Alert CO710 Carbon Monoxide Alarm with Battery and Digital Temperature Display detects dangerous carbon monoxide for up to 10 years. This carbon monoxide detector uses an electrochemical carbon monoxide sensor.
View More
keyboard_arrow_down
keyboard_arrow_up
85 dB Alarm Sounds
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 02905401849 |
Dimenions | 0.94 L x 2.63 H x 4.75 W in. |
Application | Residential |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.