Priority Wire & Cable
CableX©, 16 AWG, 2-Pair, MC-HL Type, Shielded, Polyvinyl Chloride, Instrumentation Cable, Black
MFR #: 16-02PRCCA-SPOS
SKU: 25875993
CableX Control Cable features 16 AWG pairs or triad construction with an overall foil shield and drain wire. It is suitable for use in Class I, II & III Division 1 and 2 hazardous locations.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed MC Cable
UL Listed as Type MC-HL
UL Listed for cable tray use
UL83, UL1581, UL1569, UL222
Meets NEC Articles 250-118, 501, 502, 503, 504, 505, and 725 for hazardous locations
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121629 |
Brand | CableX |
Color | Black |
Gauge | 16 AWG |
Jacket Material | PVC |
No. of Pairs | 2 |
Shielded | Shielded |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
CableX©, 16 AWG, 2-Pair, MC-HL Type, Shielded, Polyvinyl Chloride, Instrumentation Cable, Black
MFR #: 16-02PRCCA-SPOS
SKU: 25875993
Sign In or provide a ZIP code
to view pricing.
CableX Control Cable features 16 AWG pairs or triad construction with an overall foil shield and drain wire. It is suitable for use in Class I, II & III Division 1 and 2 hazardous locations.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed MC Cable
UL Listed as Type MC-HL
UL Listed for cable tray use
UL83, UL1581, UL1569, UL222
Meets NEC Articles 250-118, 501, 502, 503, 504, 505, and 725 for hazardous locations
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121629 |
Brand | CableX |
Color | Black |
Gauge | 16 AWG |
Jacket Material | PVC |
No. of Pairs | 2 |
Shielded | Shielded |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.