Softing
CableMaster 210 Kit
MFR #: 226112
SKU: 26704740
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CableMaster 210 Kit Test twisted pair cables for wiremap faults: open, shorts, crosses, & split pair. Tone generator. Includes 1 x main unit, 1 x removable remote, 2 x AAA 1.5V batteries
View More
keyboard_arrow_down
keyboard_arrow_up
Test Copper Ethernet Cables for Breaks, Shorts, Swapped Wires with the Push of a Button. Includes 226101 Plus 24 Remote Identifiers, 2 Patch Cables, Cable Probe Wand, Carrying Bag
- Includes Main Tester and Remote Tester. Remote is Docked in Main Tester.
- Supports Remote Cable Identitiers
- Backlit Display for Dark Wiring Closets
- Includes Pass/Fail for Wiremap
- Built-in Tone Generator for use with Optional Tone Wand
- Compatible with Optional Remote Identifiers
- Compatible with Optional Adapter for Coax
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CableMaster |
Series | CableMaster Series |
Application | Used for checking an Ethernet wiremap |
Tool Application | Used for checking an Ethernet wiremap |
Length | 4.72 in. |
Depth | 1.1 in. |
Width | 2.64 in. |
Sign In or provide a ZIP code
to view pricing.
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CableMaster 210 Kit Test twisted pair cables for wiremap faults: open, shorts, crosses, & split pair. Tone generator. Includes 1 x main unit, 1 x removable remote, 2 x AAA 1.5V batteries
View More
keyboard_arrow_down
keyboard_arrow_up
Test Copper Ethernet Cables for Breaks, Shorts, Swapped Wires with the Push of a Button. Includes 226101 Plus 24 Remote Identifiers, 2 Patch Cables, Cable Probe Wand, Carrying Bag
- Includes Main Tester and Remote Tester. Remote is Docked in Main Tester.
- Supports Remote Cable Identitiers
- Backlit Display for Dark Wiring Closets
- Includes Pass/Fail for Wiremap
- Built-in Tone Generator for use with Optional Tone Wand
- Compatible with Optional Remote Identifiers
- Compatible with Optional Adapter for Coax
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CableMaster |
Series | CableMaster Series |
Application | Used for checking an Ethernet wiremap |
Tool Application | Used for checking an Ethernet wiremap |
Length | 4.72 in. |
Depth | 1.1 in. |
Width | 2.64 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.