
Cable Tie Bar Kit, 0.625 in. H, Gold, #8-32 in. Thread, 4.375 in. L
×
Newton Instrument
Cable Tie Bar Kit, 0.625 in. H, Gold, #8-32 in. Thread, 4.375 in. L
MFR #: 0041190310
SKU: 88303356
Cable Tie Bar Kit, 0.625 in, Gold, #8-32 in, 4.375 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121300 |
Type | Cable Tie Bar Kit |
Color | Gold |
Color Family | Metallic |
Length | 4.375 in. |
Height | 0.62 in. |
Sign In or provide a ZIP code
to view pricing.
Newton Instrument
Cable Tie Bar Kit, 0.625 in. H, Gold, #8-32 in. Thread, 4.375 in. L
MFR #: 0041190310
SKU: 88303356

Cable Tie Bar Kit, 0.625 in. H, Gold, #8-32 in. Thread, 4.375 in. L
×
Sign In or provide a ZIP code
to view pricing.
Cable Tie Bar Kit, 0.625 in, Gold, #8-32 in, 4.375 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121300 |
Type | Cable Tie Bar Kit |
Color | Gold |
Color Family | Metallic |
Length | 4.375 in. |
Height | 0.62 in. |
Sign In or provide a
ZIP code to view pricing.