KNIPEX Tools
Cable Shears-Twin Cutting Edges-1000V Insulated, 8 in., Multi-Component, ASTM
MFR #: 95 18 200 SBA
SKU: 26546718
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For cutting copper and aluminum cables. Not suitable for steel wire and hard drawn copper conductors.
View More
keyboard_arrow_down
keyboard_arrow_up
Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. By dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to 25/32 in. dia. can be cut in one-hand operation. Less effort required due to favorable lever ratio and optimized cutting edge geometry. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint, self-locking. 1000V multi-component grips, ASTM F1505-tested. High-grade special tool steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Oil-Hardened |
Color | Red/Yellow |
Handle Material | 1000V Insulated |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Cable Shears-Twin Cutting Edges-1000V Insulated, 8 in., Multi-Component, ASTM
MFR #: 95 18 200 SBA
SKU: 26546718
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For cutting copper and aluminum cables. Not suitable for steel wire and hard drawn copper conductors.
View More
keyboard_arrow_down
keyboard_arrow_up
Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. By dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to 25/32 in. dia. can be cut in one-hand operation. Less effort required due to favorable lever ratio and optimized cutting edge geometry. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint, self-locking. 1000V multi-component grips, ASTM F1505-tested. High-grade special tool steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Oil-Hardened |
Color | Red/Yellow |
Handle Material | 1000V Insulated |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.