Great Lakes Case and Cabinet
Cable Management Ring, Metal, Black, 3.8 W x 3.8 in. D
MFR #: CM-44
SKU: 96056530
Cable Manager, Cable Ring, 3.8 in, 1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43223300 |
Mounting Type | Horizontal or Vertical |
No. of Distribution Rings | 1 |
Depth | 3.8 in. |
Width | 3.8 in. |
Sign In or provide a ZIP code
to view pricing.
Great Lakes Case and Cabinet
Cable Management Ring, Metal, Black, 3.8 W x 3.8 in. D
MFR #: CM-44
SKU: 96056530
Sign In or provide a ZIP code
to view pricing.
Cable Manager, Cable Ring, 3.8 in, 1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43223300 |
Mounting Type | Horizontal or Vertical |
No. of Distribution Rings | 1 |
Depth | 3.8 in. |
Width | 3.8 in. |
Sign In or provide a
ZIP code to view pricing.