Hirschmann
Cable Cordset, Double-Ended, PUR
MFR #: 600003065
SKU: 25360478
Belden®, Cable Cord Set, Double Ended Cordset, 24 V, 4 A, Sensors and Actuators, Threaded, PUR, CuZn (Knurled Screw)
View More
keyboard_arrow_down
keyboard_arrow_up
Drag Chains, Oil Resistant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
Standard | UL Listed |
Application | Sensors and Actuators |
Connection Type | Threaded |
Material | CuZn (Knurled Screw), PBT (Contact Bearer), TPU (Housing) |
Type | Cable Cord Set |
Color | Black |
Conductor Size | 16 AWG |
Jacket Material | PUR |
No. of Conductors | 3 |
Outer Diameter | 4.6 mm |
Temp. Rating | -25 ° to 80°C |
Color Family | Black |
Length | 0.6 m |
Sign In or provide a ZIP code
to view pricing.
Hirschmann
Cable Cordset, Double-Ended, PUR
MFR #: 600003065
SKU: 25360478
Sign In or provide a ZIP code
to view pricing.
Belden®, Cable Cord Set, Double Ended Cordset, 24 V, 4 A, Sensors and Actuators, Threaded, PUR, CuZn (Knurled Screw)
View More
keyboard_arrow_down
keyboard_arrow_up
Drag Chains, Oil Resistant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
Standard | UL Listed |
Application | Sensors and Actuators |
Connection Type | Threaded |
Material | CuZn (Knurled Screw), PBT (Contact Bearer), TPU (Housing) |
Type | Cable Cord Set |
Color | Black |
Conductor Size | 16 AWG |
Jacket Material | PUR |
No. of Conductors | 3 |
Outer Diameter | 4.6 mm |
Temp. Rating | -25 ° to 80°C |
Color Family | Black |
Length | 0.6 m |
Sign In or provide a
ZIP code to view pricing.