ILSCO
C Series, Fuse Clip, Bronze Alloy, 60A, 600V
MFR #: C-13
SKU: 88137695
UPC: 78366901210
View More
keyboard_arrow_down
keyboard_arrow_up
- Manufactured from special bronze alloy except 100 and 200 amp styles. Arched bottoms
- All formed corners are designed with a radius
- Spring type material ensures positive contact
- Provide firm and secure mounting, and prevents expansion after fuse is inserted
- Prevents fracturing
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78366901210 |
UNSPSC | 39121630 |
Series | C Series |
Material | Bronze |
Color | Copper |
Fuse Amps | 60A |
Color Family | Metallic |
Length | 1.187 in. |
Height | 1.326 in. |
Width | 0.719 in. |
Sign In or provide a ZIP code
to view pricing.
ILSCO
C Series, Fuse Clip, Bronze Alloy, 60A, 600V
MFR #: C-13
SKU: 88137695
UPC: 78366901210
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Manufactured from special bronze alloy except 100 and 200 amp styles. Arched bottoms
- All formed corners are designed with a radius
- Spring type material ensures positive contact
- Provide firm and secure mounting, and prevents expansion after fuse is inserted
- Prevents fracturing
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78366901210 |
UNSPSC | 39121630 |
Series | C Series |
Material | Bronze |
Color | Copper |
Fuse Amps | 60A |
Color Family | Metallic |
Length | 1.187 in. |
Height | 1.326 in. |
Width | 0.719 in. |
Sign In or provide a
ZIP code to view pricing.