APC (Schneider Electric)
Bypass Panel, Overload Protection, 15 A, 120 V, 8 (NEMA 5-15R) Outlet, 1500 W, 120 V Output, 120 V Input, Black
MFR #: SBP1500RM
SKU: 25430412
UPC: 73130426673
Bypass Panel, Overload Protection, 15 A, 120 V, 8 (NEMA 5-15R), 1500 W, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 73130426673 |
UNSPSC | 39121007 |
Connection Type | NEMA 5-15P |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
Mounting Location | Front |
No. of Outlets | 8 |
Orientation | no preference |
Output Voltage | 120 V |
Protection Type | Overload Protection |
Rack Units | 2 |
Height | 3.5 in. |
Depth | 2.99 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Bypass Panel, Overload Protection, 15 A, 120 V, 8 (NEMA 5-15R) Outlet, 1500 W, 120 V Output, 120 V Input, Black
MFR #: SBP1500RM
SKU: 25430412
UPC: 73130426673
Sign In or provide a ZIP code
to view pricing.
Bypass Panel, Overload Protection, 15 A, 120 V, 8 (NEMA 5-15R), 1500 W, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 73130426673 |
UNSPSC | 39121007 |
Connection Type | NEMA 5-15P |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
Mounting Location | Front |
No. of Outlets | 8 |
Orientation | no preference |
Output Voltage | 120 V |
Protection Type | Overload Protection |
Rack Units | 2 |
Height | 3.5 in. |
Depth | 2.99 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.